Zoro Homepage

Bur, Cylandrical Flat, Sa-13M-F

  • Mfr # 41156230M

  • Zoro # G1203628


product price: $12.25
/ea

Key Features

Flute Length
0.6299 in
Number of Righthand Flutes
24
Finish
Uncoated
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41156230M
Zoro #
G1203628
UPC #
697604411051
Country of Origin
United States

Dimensions

Flute Length
0.6299 in
Diameter
0.1575 in
Overall Length
1.9685 in
Shank Dia.
0.2362 in

Details

Number of Righthand Flutes
24
Finish
Uncoated
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Material
Carbide
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.