Zoro Homepage

Bur, Cylandrical Flat, Sa-15M

  • Mfr # 41750120M

  • Zoro # G1186852


product price: $36.15
/ea

Key Features

Cutter Dia.
19 mm
Length of Cut
12.7 mm
Overall Length
58 mm
Shank Size
6 mm
Number of Flutes
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750120M
Zoro #
G1186852
UPC #
697604414656
Country of Origin
United States

Dimensions

Cutter Dia.
19 mm
Length of Cut
12.7 mm
Overall Length
58 mm
Shank Size
6 mm

Details

Number of Flutes
30
Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Finish
Uncoated
Series
Edge Hog
Tool Construction
Brazed
Decimal Equivalent
0.7480 in
Shank Type
Straight
Type of Cut
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.