
Bur, Cylandrical Flat, Sa-5Mz-F
Mfr # 41472030M
Zoro # G1200852
product price: $22.79
/eaKey Features
Shank Dia.
0.2362 in
Shank Size
6 mm
Diameter
0.4724 in
Cutting Edge Type
Fine
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41472030M
Zoro #
G1200852
UPC #
697604412669
Country of Origin
United States
Dimensions
Shank Dia.
0.2362 in
Shank Size
6 mm
Diameter
0.4724 in
Cutter Dia.
12 mm
Length of Cut
25 mm
Overall Length
70 mm
Flute Length
0.9843 in
Details
Cutting Edge Type
Fine
Shank Type
Straight
Type
Brazed
Number of Righthand Flutes
35
Number of Flutes
35 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Tool Construction
Brazed
Trade Number
SA-5MZ-F
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.