Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Cylandrical Flat, Sa-7M-D

  • Mfr # 41750027M

  • Zoro # G1180476


product price: $45.49
/ea

Key Features

Cutter Dia.
19 mm
Number of Flutes
12 (LH); 30 (RH)
Shank Size
6 mm
Trade Number
SA-7M-D
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750027M
Zoro #
G1180476
UPC #
697604414410
Country of Origin
United States

Dimensions

Cutter Dia.
19 mm
Shank Size
6 mm
Diameter
0.748 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Length of Cut
25 mm
Overall Length
70 mm

Details

Number of Flutes
12 (LH); 30 (RH)
Trade Number
SA-7M-D
Shank Type
Straight
Cutting Edge Type
Double Cut
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
30
Tool Construction
Brazed
Material
Carbide
Number of Lefthand Flutes
12
Type
Brazed
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.