Zoro Homepage

Bur, Cylandrical Radius End, Sc-2L6M-D

  • Mfr # 42312527L6M

  • Zoro # G1184046


product price: $19.99
/ea

Key Features

Overall Length
6.6535 in
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
7 - LH; 18 - RH
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42312527L6M
Zoro #
G1184046
UPC #
697604428226
Country of Origin
United States

Dimensions

Overall Length
6.6535 in
Shank Dia.
0.2362 in
Flute Length
0.748 in

Details

Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
7 - LH; 18 - RH
Material
Carbide
Specifications
SC-2L6M-D
Construction
Brazed
Shank Type
Straight
Decimal Equivalent
0.315 in
Type of Cut
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.