
Bur, Cylandrical Radius Fine, 1/2
Mfr # 42500037M
Zoro # G1173589
product price: $29.99
/eaKey Features
Number of Lefthand Flutes
14
Shank Type
Straight
Shank Dia.
0.2362 in
Cutting Edge Type
Fine Alternate Diamond
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42500037M
Zoro #
G1173589
UPC #
697604763563
Country of Origin
United States
Dimensions
Shank Dia.
0.2362 in
Diameter
0.5 in
Shank Size
6 mm
Cutter Dia.
12.7 mm
Flute Length
0.9843 in
Length of Cut
25 mm
Overall Length
70 mm
Details
Number of Lefthand Flutes
14
Shank Type
Straight
Cutting Edge Type
Fine Alternate Diamond
Finish
Uncoated
Number of Righthand Flutes
35
Type
Brazed
Trade Number
SC-5M-F Alt Diam
Tool Construction
Brazed
Number of Flutes
14 (LH); 35 (RH)
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.