Zoro Homepage

Bur, Eliptical, Se-1L6M

  • Mfr # 44250020L6M

  • Zoro # G1183459


product price: $20.59
/ea

Key Features

Type
Solid
Number of Righthand Flutes
16
Shank Dia.
0.2362 in
Shank Type
Straight
Diameter
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44250020L6M
Zoro #
G1183459
UPC #
697604448026
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.2362 in
Flute Length
0.374 in
Overall Length
6.2598 in

Details

Type
Solid
Number of Righthand Flutes
16
Shank Type
Straight
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.