Zoro Homepage

Bur, Eliptical, Se-1L6M-D

  • Mfr # 44250027L6M

  • Zoro # G1185516


product price: $18.49
/ea

Key Features

Overall Length
6.2598 in
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 - LH; 16 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44250027L6M
Zoro #
G1185516
UPC #
697604448071
Country of Origin
United States

Dimensions

Overall Length
6.2598 in
Shank Dia.
0.2362 in
Flute Length
0.374 in

Details

Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 - LH; 16 - RH
Decimal Equivalent
0.2362 in
Construction
Solid
Shank Type
Straight
Specifications
SE-1L6M-D
Type of Cut
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.