Zoro Homepage

Bur, Eliptical, Se-3L6M-F

  • Mfr # 44375030L6M

  • Zoro # G1193679


product price: $22.79
/ea

Key Features

Shank Type
Straight
Cutting Edge Type
Fine
Flute Length
0.6299 in
Type
Brazed
Number of Righthand Flutes
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44375030L6M
Zoro #
G1193679
UPC #
697604448422
Country of Origin
United States

Dimensions

Flute Length
0.6299 in
Shank Dia.
0.2362 in
Diameter
0.374 in
Overall Length
6.5354 in

Details

Shank Type
Straight
Cutting Edge Type
Fine
Type
Brazed
Number of Righthand Flutes
30
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.