Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Eliptical, Se-7M-D

  • Mfr # 44750027M

  • Zoro # G1185592


product price: $46.49
/ea

Key Features

Diameter
0.748 in
Shank Dia.
0.2362 in
Number of Righthand Flutes
30
Number of Lefthand Flutes
12
Flute Length
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44750027M
Zoro #
G1185592
UPC #
697604442178
Country of Origin
United States

Dimensions

Diameter
0.748 in
Shank Dia.
0.2362 in
Flute Length
0.9843 in
Overall Length
2.7559 in

Details

Number of Righthand Flutes
30
Number of Lefthand Flutes
12
Finish
Uncoated
Type
Brazed
Cutting Edge Type
Double Cut
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.