Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Eliptical, Sf-1L6M-D

  • Mfr # 45250027L6M

  • Zoro # G1187729


product price: $16.19
/ea

Key Features

Diameter
0.2362 in
Cutting Edge Type
Double Cut
Shank Dia.
0.2362 in
Cutter Dia.
6 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45250027L6M
Zoro #
G1187729
UPC #
697604458070
Country of Origin
United States

Dimensions

Diameter
0.2362 in
Shank Dia.
0.2362 in
Cutter Dia.
6 mm
Flute Length
0.6299 in
Length of Cut
16 mm
Overall Length
166 mm
Shank Size
6 mm

Details

Cutting Edge Type
Double Cut
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 (LH); 16 (RH)
Number of Lefthand Flutes
6
Number of Righthand Flutes
16
Type
Solid
Tool Construction
Solid
Shank Type
Straight
Trade Number
SF-1L6M-D
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.