Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Sh-5L6M-D

  • Mfr # 49500027L6M

  • Zoro # G1172487


product price: $48.39
/ea

Key Features

Trade Number
SH-5L6M-D
Diameter
0.5 in
Shank Size
6 mm
Tool Construction
Brazed
Number of Righthand Flutes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49500027L6M
Zoro #
G1172487
UPC #
697604498526
Country of Origin
United States

Dimensions

Diameter
0.5 in
Shank Size
6 mm
Shank Dia.
0.2362 in
Length of Cut
31 mm
Cutter Dia.
12.7 mm
Overall Length
181 mm
Flute Length
1.2205 in

Details

Trade Number
SH-5L6M-D
Tool Construction
Brazed
Number of Righthand Flutes
24
Number of Lefthand Flutes
10
Cutting Edge Type
Double Cut
Number of Flutes
10 (LH); 24 (RH)
Type
Brazed
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.