Zoro Homepage

Bur, Sn-6M-D, 16 mm, 19 mm, 64 mm

  • Mfr # 50062527M

  • Zoro # G1174596


product price: $33.29
/ea

Key Features

Cutter Dia.
16 mm
Length of Cut
19 mm
Overall Length
64 mm
Shank Size
6 mm
Number of Flutes
Left Hand: 10; Right Hand: 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50062527M
Zoro #
G1174596
UPC #
697604501097
Country of Origin
United States

Dimensions

Cutter Dia.
16 mm
Length of Cut
19 mm
Overall Length
64 mm
Shank Size
6 mm

Details

Number of Flutes
Left Hand: 10; Right Hand: 26
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Included Angle
18 Degrees
Finish
Uncoated
Material
Carbide
Series
Edge Hog
Shank Type
Straight
Type of Cut
Double Cut
Decimal Equivalent
0.6299 in
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.