Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Sn-7M-D

  • Mfr # 50075027M

  • Zoro # G1187178


product price: $37.29
/ea

Key Features

Diameter
0.748 in
Tool Construction
Brazed
Trade Number
SN-7M-D
Shank Type
Straight
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50075027M
Zoro #
G1187178
UPC #
697604501332
Country of Origin
United States

Dimensions

Diameter
0.748 in
Length of Cut
16 mm
Shank Size
6 mm
Shank Dia.
0.2362 in
Flute Length
0.6299 in
Cutter Dia.
19 mm
Overall Length
61 mm

Details

Tool Construction
Brazed
Trade Number
SN-7M-D
Shank Type
Straight
Included Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Lefthand Flutes
12
Type
Brazed
Finish
Uncoated
Cutting Edge Type
Double Cut
Number of Righthand Flutes
30
Number of Flutes
12 (LH); 30 (RH)
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.