
Bur, Sn-7M-F
Mfr # 50075030M
Zoro # G1190160
product price: $42.29
/eaKey Features
Number of Righthand Flutes
40
Included Angle
30°
Finish
Uncoated
Cutting Edge Type
Fine
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50075030M
Zoro #
G1190160
UPC #
697604501417
Country of Origin
United States
Dimensions
Flute Length
0.6299 in
Overall Length
2.4016 in
Diameter
0.748 in
Shank Dia.
0.2362 in
Details
Number of Righthand Flutes
40
Included Angle
30°
Finish
Uncoated
Cutting Edge Type
Fine
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.