Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bur, Spherical, Sd-2L6M-D

  • Mfr # 43312527L6M

  • Zoro # G1199531


product price: $15.69
/ea

Key Features

Finish
Uncoated
Shank Type
Straight
Length of Cut
6 mm
Number of Flutes
7 (LH); 18 (RH)
Trade Number
SD-2L6M-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43312527L6M
Zoro #
G1199531
UPC #
697604438225
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Flute Length
0.2362 in
Diameter
0.315 in
Cutter Dia.
8 mm
Shank Dia.
0.2362 in
Overall Length
159 mm
Shank Size
6 mm

Details

Finish
Uncoated
Shank Type
Straight
Number of Flutes
7 (LH); 18 (RH)
Trade Number
SD-2L6M-D
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Number of Righthand Flutes
18
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Lefthand Flutes
7
Type
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.