Zoro Homepage
This item is Discontinued.
M.A. Ford Bur, Tree Radius, Sf-15M-F 45750230M

Bur, Tree Radius, Sf-15M-F (Discontinued)

  • Mfr # 45750230M
  • Zoro # G1186170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45750230M
Zoro #
G1186170
UPC #
697604453570
Country of Origin
United States

Dimensions

Overall Length
3.3071 in
Shank Dia.
0.2362 in
Flute Length
1.4961 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Finish
Uncoated
Number of Flutes
40 - RH
Construction
Brazed
Shank Type
Straight
Specifications
SF-15M-F
Type of Cut
Fine
Decimal Equivalent
0.748 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.