Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1

  • Mfr # 29610007

  • Zoro # G1318708


product price: $46.85
/ea

Key Features

Number of Righthand Flutes
35
Number of Lefthand Flutes
14
Type
Brazed
Cutting Edge Type
Double Cut
Flute Length
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29610007
Zoro #
G1318708
UPC #
697604296450
Country of Origin
United States

Dimensions

Flute Length
0.8125 in
Shank Dia.
0.25 in
Diameter
1 in
Overall Length
2.9688 in

Details

Number of Righthand Flutes
35
Number of Lefthand Flutes
14
Type
Brazed
Cutting Edge Type
Double Cut
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.