Zoro Homepage

Carbide Bur, 1

  • Mfr # 41100020

  • Zoro # G1182451


product price: $55.39
/ea

Key Features

Cutter Dia.
1 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100020
Zoro #
G1182451
UPC #
697604410016
Country of Origin
United States

Dimensions

Cutter Dia.
1 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in

Details

Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
35
Finish
Uncoated
Type of Cut
Single
Shank Type
Straight
Series
Edge Hog
Tool Construction
Brazed
Decimal Equivalent
1.0000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.