Zoro Homepage

Carbide Bur, 1

  • Mfr # 43100027

  • Zoro # G1195532


product price: $59.89
/ea

Key Features

Overall Length
2.9375 in
Shank Dia.
0.25 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
14 - LH; 35 - RH
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43100027
Zoro #
G1195532
UPC #
697604430090
Country of Origin
United States

Dimensions

Overall Length
2.9375 in
Shank Dia.
0.25 in
Flute Length
0.9375 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
14 - LH; 35 - RH
Finish
Uncoated
Material
Carbide
Specifications
SD-9-D
Type of Cut
Double Cut
Shank Type
Straight
Construction
Brazed
Decimal Equivalent
1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.