Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 10.00Mm

  • Mfr # 41393027EM

  • Zoro # G1200642


product price: $14.85
/ea

Key Features

Cutting Edge Type
Double Cut
Number of Righthand Flutes
20
Shank Type
Straight
Flute Length
0.7874 in
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41393027EM
Zoro #
G1200642
UPC #
697604412584
Country of Origin
United States

Dimensions

Flute Length
0.7874 in
Shank Dia.
0.2362 in
Diameter
0.3937 in
Overall Length
2.5591 in

Details

Cutting Edge Type
Double Cut
Number of Righthand Flutes
20
Shank Type
Straight
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
8
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.