
Carbide Bur, 10.00Mm
Mfr # 43393020M
Zoro # G1179021
product price: $13.39
/eaKey Features
Length of Cut
7 mm
Type
Brazed
Flute Length
0.2756 in
Cutter Dia.
10 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43393020M
Zoro #
G1179021
UPC #
697604431783
Country of Origin
United States
Dimensions
Length of Cut
7 mm
Flute Length
0.2756 in
Cutter Dia.
10 mm
Shank Size
6 mm
Diameter
0.3937 in
Overall Length
54 mm
Shank Dia.
0.2362 in
Details
Type
Brazed
Finish
Uncoated
Tool Construction
Brazed
Shank Type
Straight
Trade Number
SD-3MZ
Number of Flutes
20 (RH)
Cutting Edge Type
Single
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Righthand Flutes
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.