Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 10.00Mm

  • Mfr # 43393030M

  • Zoro # G1179100


product price: $14.79
/ea

Key Features

Type
Brazed
Shank Type
Straight
Diameter
0.3937 in
Flute Length
0.2756 in
Cutting Edge Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43393030M
Zoro #
G1179100
UPC #
697604431820
Country of Origin
United States

Dimensions

Diameter
0.3937 in
Flute Length
0.2756 in
Shank Dia.
0.2362 in
Overall Length
2.126 in

Details

Type
Brazed
Shank Type
Straight
Cutting Edge Type
Fine
Number of Righthand Flutes
30
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.