
Carbide Bur, 10.00Mm
Mfr # 46393027M
Zoro # G1205536
product price: $14.39
/eaKey Features
Number of Flutes
8 (LH); 20 (RH)
Flute Length
0.7874 in
Tool Construction
Brazed
Cutter Dia.
10 mm
Cutting Edge Type
Double Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46393027M
Zoro #
G1205536
UPC #
697604461001
Country of Origin
United States
Dimensions
Flute Length
0.7874 in
Cutter Dia.
10 mm
Overall Length
65 mm
End Diameter
1.14 mm
Diameter
0.3937 in
Length of Cut
20 mm
Shank Dia.
0.2362 in
Shank Size
6 mm
Details
Number of Flutes
8 (LH); 20 (RH)
Tool Construction
Brazed
Cutting Edge Type
Double Cut
Number of Lefthand Flutes
8
Trade Number
SG-3MZ-D
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Finish
Uncoated
Type
Brazed
Number of Righthand Flutes
20
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.