Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 11.00Mm

  • Mfr # 41437527EM

  • Zoro # G1201491


product price: $27.59
/ea

Key Features

Shank Dia.
0.2362 in
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Diameter
0.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41437527EM
Zoro #
G1201491
UPC #
697604412904
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.4331 in
Flute Length
0.9843 in
Overall Length
2.7559 in

Details

Shank Type
Straight
Finish
Uncoated
Material
Carbide
Cutting Edge Type
Double Cut
Number of Righthand Flutes
22
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Number of Lefthand Flutes
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.