Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 11.00Mm

  • Mfr # 41437527M

  • Zoro # G1205140


product price: $21.19
/ea

Key Features

Cutter Dia.
11 mm
Length of Cut
25 mm
Overall Length
70 mm
Shank Size
6 mm
Number of Flutes
Left Hand: 9; Right Hand: 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41437527M
Zoro #
G1205140
UPC #
697604412935
Country of Origin
United States

Dimensions

Cutter Dia.
11 mm
Length of Cut
25 mm
Overall Length
70 mm
Shank Size
6 mm

Details

Number of Flutes
Left Hand: 9; Right Hand: 22
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Material
Carbide
Finish
Uncoated
Series
Edge Hog
Shank Type
Straight
Decimal Equivalent
0.4331 in
Tool Construction
Brazed
Type of Cut
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.