Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 11.00Mm

  • Mfr # 45437520M

  • Zoro # G1203232


product price: $20.59
/ea

Key Features

Overall Length
11.85
Material
Carbon Steel
Finish
GLOSS BLACK POWDER COAT
Height
6.92
Overall Height
6.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45437520M
Zoro #
G1203232
UPC #
697604451491
Country of Origin
United States

Dimensions

Overall Length
11.85
Height
6.92
Overall Height
6.92
Width
7.77
Length
11.85
Overall Width
7.77

Details

Material
Carbon Steel
Finish
GLOSS BLACK POWDER COAT
Weight
14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.