Zoro Homepage

Carbide Bur, 1/16

  • Mfr # 69000020

  • Zoro # G1359700


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Length of Cut
1/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Cutter Dia.
1/16 in
Trade Number
SA-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69000020
Zoro #
G1359700
UPC #
697604690012
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Cutter Dia.
1/16 in
Shank Size
1/8 in
Overall Length
1-1/2 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
SA-41
Cutting Edge Type
Single
Finish
Uncoated
Tool Construction
Solid
Material
Carbide
Number of Flutes
10 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.