Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 41500030

  • Zoro # G1205168


product price: $21.35
/ea

Key Features

Trade Number
SA-5-F
Number of Flutes
35 (RH)
Cutter Dia.
1/2 in
Tool Construction
Brazed
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500030
Zoro #
G1205168
UPC #
697604413338
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Flute Length
1 in
Shank Dia.
0.25 in
Shank Size
1/4 in
Length of Cut
1 in
Diameter
0.5 in
Overall Length
3 in

Details

Trade Number
SA-5-F
Number of Flutes
35 (RH)
Tool Construction
Brazed
Number of Righthand Flutes
35
Type
Brazed
Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.