Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 41500150E

  • Zoro # G1192960


product price: $31.95
/ea

Key Features

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500150E
Zoro #
G1192960
UPC #
697604416216
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in

Details

Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Material
Carbide
Finish
Uncoated
Number of Flutes
8
Shank Type
Straight
Type of Cut
Shear
Decimal Equivalent
0.5000 in
Tool Construction
Brazed
Series
Edge Hog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.