Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 42500020L6

  • Zoro # G1198840


product price: $35.59
/ea

Key Features

Cutting Edge Type
Single
Shank Dia.
0.25 in
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42500020L6
Zoro #
G1198840
UPC #
697604428462
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
1 in
Diameter
0.5 in
Overall Length
7 in

Details

Cutting Edge Type
Single
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
24
Material
Carbide
Shank Type
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.