Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 43500020L6

  • Zoro # G1201001


product price: $23.39
/ea

Key Features

Type
Brazed
Number of Flutes
24 (RH)
Cutter Dia.
1/2 in
Tool Construction
Brazed
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43500020L6
Zoro #
G1201001
UPC #
697604438461
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Length of Cut
7/16 in
Shank Size
1/4 in
Flute Length
0.4375 in
Overall Length
6-7/16 in
Diameter
0.5 in
Shank Dia.
0.25 in

Details

Type
Brazed
Number of Flutes
24 (RH)
Tool Construction
Brazed
Material
Carbide
Trade Number
SD-5L6
Number of Righthand Flutes
24
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Cutting Edge Type
Single
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.