Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 44500027L6

  • Zoro # G1189917


product price: $33.29
/ea

Key Features

Cutter Dia.
1/2 in
Length of Cut
7/8 in
Overall Length
6-7/8 in
Shank Size
1/4 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500027L6
Zoro #
G1189917
UPC #
697604448514
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Length of Cut
7/8 in
Overall Length
6-7/8 in
Shank Size
1/4 in

Details

Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
Left Hand: 10; Right Hand: 24
Finish
Uncoated
Material
Carbide
Type of Cut
Double Cut
Tool Construction
Brazed
Shank Type
Straight
Decimal Equivalent
0.5000 in
Series
Edge Hog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.