Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 46500027L6

  • Zoro # G1195018


product price: $29.49
/ea

Key Features

End Diameter
0.05 in
Number of Righthand Flutes
24
Number of Lefthand Flutes
10
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46500027L6
Zoro #
G1195018
UPC #
697604468512
Country of Origin
United States

Dimensions

End Diameter
0.05 in
Diameter
0.5 in
Flute Length
1 in
Shank Dia.
0.25 in
Overall Length
7 in

Details

Number of Righthand Flutes
24
Number of Lefthand Flutes
10
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Cutting Edge Type
Double Cut
Shank Type
Straight
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.