Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 47500030

  • Zoro # G1205892


product price: $28.49
/ea

Key Features

Shank Size
1/4 in
Cutter Dia.
1/2 in
Number of Flutes
35 (RH)
End Diameter
0.052 in
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47500030
Zoro #
G1205892
UPC #
697604471130
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Cutter Dia.
1/2 in
End Diameter
0.052 in
Length of Cut
7/8 in
Overall Length
3 in

Details

Number of Flutes
35 (RH)
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Material
Carbide
Included Angle
28°
Trade Number
SM-5-F
Cutting Edge Type
Fine
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.