
Carbide Bur, 1/2
Mfr # 48500020
Zoro # G1191597
product price: $22.59
/eaKey Features
Cutter Dia.
1/2 in
Trade Number
SL-4
Flute Length
1.1875 in
Number of Righthand Flutes
24
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48500020
Zoro #
G1191597
UPC #
697604481214
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Flute Length
1.1875 in
Radius
0.13 in
Shank Size
1/4 in
Length of Cut
1-3/16 in
Shank Dia.
0.25 in
Diameter
0.5 in
Overall Length
3-1/4 in
Details
Trade Number
SL-4
Number of Righthand Flutes
24
Shank Type
Straight
Cutting Edge Type
Single
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
14°
Type
Brazed
Number of Flutes
24 (RH)
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.