Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 48500030

  • Zoro # G1188191


product price: $23.75
/ea

Key Features

Number of Flutes
35 (RH)
Shank Size
1/4 in
Included Angle
14°
Diameter
0.5 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48500030
Zoro #
G1188191
UPC #
697604481450
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Diameter
0.5 in
Length of Cut
1-3/16 in
Cutter Dia.
1/2 in
Overall Length
3-1/4 in
Shank Dia.
0.25 in
Flute Length
1.1875 in
Radius
0.13 in

Details

Number of Flutes
35 (RH)
Included Angle
14°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Fine
Type
Brazed
Trade Number
SL-4-F
Material
Carbide
Tool Construction
Brazed
Number of Righthand Flutes
35
Shank Type
Straight
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.