Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 48500150

  • Zoro # G1180869


product price: $35.59
/ea

Key Features

Overall Length
3.25 in
Included Angle
14 Degrees
Shank Dia.
0.25 in
Finish
Uncoated
Number of Flutes
6 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48500150
Zoro #
G1180869
UPC #
697604486219
Country of Origin
United States

Dimensions

Overall Length
3.25 in
Shank Dia.
0.25 in
Radius
0.13 in
Flute Length
1.1875 in

Details

Included Angle
14 Degrees
Finish
Uncoated
Number of Flutes
6 - RH
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Decimal Equivalent
0.5 in
Construction
Brazed
Type of Cut
Shear
Specifications
SL-4NF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.