Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 49500020

  • Zoro # G1196786


product price: $37.99
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Diameter
0.5 in
Cutter Dia.
1/2 in
Type
Brazed
Number of Flutes
24 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49500020
Zoro #
G1196786
UPC #
697604491091
Country of Origin
United States

Dimensions

Diameter
0.5 in
Cutter Dia.
1/2 in
Shank Size
1/4 in
Shank Dia.
0.25 in
Flute Length
1.25 in
Length of Cut
1-1/4 in
Overall Length
3-1/4 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Number of Flutes
24 (RH)
Trade Number
SH-5
Tool Construction
Brazed
Shank Type
Straight
Number of Righthand Flutes
24
Cutting Edge Type
Single
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.