Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/2

  • Mfr # 49500020L6

  • Zoro # G1167736


product price: $43.29
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Number of Righthand Flutes
24
Cutting Edge Type
Single
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49500020L6
Zoro #
G1167736
UPC #
697604498465
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Overall Length
7.25 in
Flute Length
1.25 in
Diameter
0.5 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Number of Righthand Flutes
24
Cutting Edge Type
Single
Shank Type
Straight
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.