Zoro Homepage

Carbide Bur, 12.00Mm

  • Mfr # 41472020EM

  • Zoro # G1196208


product price: $24.19
/ea

Key Features

Length of Cut
25 mm
Flute Length
0.9843 in
Number of Flutes
24 (RH)
Tool Construction
Brazed
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41472020EM
Zoro #
G1196208
UPC #
697604412683
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Diameter
0.4724 in
Cutter Dia.
12 mm
Overall Length
70 mm
Shank Size
6 mm

Details

Number of Flutes
24 (RH)
Tool Construction
Brazed
Trade Number
SB-5MZ
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Number of Righthand Flutes
24
Shank Type
Straight
Finish
Uncoated
Cutting Edge Type
Single
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.