Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.00Mm

  • Mfr # 42472020M

  • Zoro # G1172030


product price: $22.59
/ea

Key Features

Flute Length
0.9843 in
Material
Carbide
Cutter Dia.
12 mm
Length of Cut
25 mm
Number of Flutes
24 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42472020M
Zoro #
G1172030
UPC #
697604422040
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Cutter Dia.
12 mm
Length of Cut
25 mm
Shank Size
6 mm
Diameter
0.4724 in
Overall Length
70 mm
Shank Dia.
0.2362 in

Details

Material
Carbide
Number of Flutes
24 (RH)
Finish
Uncoated
Number of Righthand Flutes
24
Cutting Edge Type
Single
Tool Construction
Brazed
Type
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
SC-5MZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.