Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.00Mm

  • Mfr # 42472030M

  • Zoro # G1169118


product price: $26.79
/ea

Key Features

Type
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Diameter
0.4724 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42472030M
Zoro #
G1169118
UPC #
697604422088
Country of Origin
United States

Dimensions

Diameter
0.4724 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Shank Size
6 mm
Overall Length
70 mm
Length of Cut
25 mm
Cutter Dia.
12 mm

Details

Type
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
35 (RH)
Tool Construction
Brazed
Number of Righthand Flutes
35
Material
Carbide
Shank Type
Straight
Cutting Edge Type
Fine
Finish
Uncoated
Trade Number
SC-5MZ-F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.