Zoro Homepage

Carbide Bur, 12.00Mm

  • Mfr # 46472027M

  • Zoro # G1177201


product price: $19.59
/ea

Key Features

Shank Type
Straight
Diameter
0.4724 in
Cutting Edge Type
Double Cut
Type
Brazed
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46472027M
Zoro #
G1177201
UPC #
697604461063
Country of Origin
United States

Dimensions

Diameter
0.4724 in
Shank Dia.
0.2362 in
Length of Cut
25 mm
Shank Size
6 mm
Flute Length
0.9843 in
End Diameter
1.27 mm
Cutter Dia.
12 mm
Overall Length
65 mm

Details

Shank Type
Straight
Cutting Edge Type
Double Cut
Type
Brazed
Tool Construction
Brazed
Number of Lefthand Flutes
10
Trade Number
SG-5MZ-D
Number of Flutes
10 (LH); 24 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
24
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.