Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.70Mm

  • Mfr # 41500020EM

  • Zoro # G1203497


product price: $26.69
/ea

Key Features

Number of Flutes
24 (RH)
Cutter Dia.
12.7 mm
Flute Length
0.9843 in
Shank Type
Straight
Cutting Edge Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41500020EM
Zoro #
G1203497
UPC #
697604413147
Country of Origin
United States

Dimensions

Cutter Dia.
12.7 mm
Flute Length
0.9843 in
Diameter
0.5 in
Shank Dia.
0.2362 in
Overall Length
70 mm
Length of Cut
25 mm
Shank Size
6 mm

Details

Number of Flutes
24 (RH)
Shank Type
Straight
Cutting Edge Type
Single
Trade Number
SB-5M
Number of Righthand Flutes
24
Finish
Uncoated
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Type
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.