
Carbide Bur, 12.70Mm
Mfr # 41500150EM
Zoro # G1206008
product price: $34.49
/eaKey Features
Number of Righthand Flutes
8
Shank Type
Straight
Diameter
0.5 in
Flute Length
0.9843 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41500150EM
Zoro #
G1206008
UPC #
697604413635
Country of Origin
United States
Dimensions
Diameter
0.5 in
Flute Length
0.9843 in
Shank Dia.
0.2362 in
Overall Length
2.7559 in
Details
Number of Righthand Flutes
8
Shank Type
Straight
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Cutting Edge Type
Shear
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.