Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.70Mm

  • Mfr # 44500020M

  • Zoro # G1178811


product price: $20.75
/ea

Key Features

Shank Size
6 mm
Cutter Dia.
12.7 mm
Diameter
0.5 in
Overall Length
67 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500020M
Zoro #
G1178811
UPC #
697604441256
Country of Origin
United States

Dimensions

Shank Size
6 mm
Cutter Dia.
12.7 mm
Diameter
0.5 in
Overall Length
67 mm
Length of Cut
22 mm
Shank Dia.
0.2362 in
Flute Length
0.8661 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
24 (RH)
Number of Righthand Flutes
24
Finish
Uncoated
Type
Brazed
Material
Carbide
Cutting Edge Type
Single
Trade Number
SE-5M
Shank Type
Straight
Tool Construction
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.