Zoro Homepage

Carbide Bur, 12.70Mm

  • Mfr # 44500150M

  • Zoro # G1181079


product price: $27.85
/ea

Key Features

Number of Righthand Flutes
8
Shank Dia.
0.2362 in
Type
Brazed
Flute Length
0.8661 in
Overall Length
2.6378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500150M
Zoro #
G1181079
UPC #
697604441577
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Flute Length
0.8661 in
Overall Length
2.6378 in
Diameter
0.5 in

Details

Number of Righthand Flutes
8
Type
Brazed
Finish
Uncoated
Shank Type
Straight
Material
Carbide
Cutting Edge Type
Shear
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.