Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.70Mm

  • Mfr # 46500020L6M

  • Zoro # G1201622


product price: $28.25
/ea

Key Features

Type
Brazed
Diameter
0.5 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.2362 in
Flute Length
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46500020L6M
Zoro #
G1201622
UPC #
697604468475
Country of Origin
United States

Dimensions

Diameter
0.5 in
Shank Dia.
0.2362 in
Flute Length
0.9843 in
End Diameter
0.05 in
Overall Length
6.8898 in

Details

Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Number of Righthand Flutes
24
Material
Carbide
Cutting Edge Type
Single
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.