Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.70Mm

  • Mfr # 47500030M

  • Zoro # G1205816


product price: $28.49
/ea

Key Features

Overall Length
2.7165 in
Shank Dia.
0.2362 in
Included Angle
28 Degrees
Number of Flutes
35 - RH
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47500030M
Zoro #
G1205816
UPC #
697604471178
Country of Origin
United States

Dimensions

Overall Length
2.7165 in
Shank Dia.
0.2362 in
End Diameter
0.052 in
Flute Length
0.8661 in

Details

Included Angle
28 Degrees
Number of Flutes
35 - RH
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Shank Type
Straight
Specifications
SM-5M-F
Type of Cut
Fine
Decimal Equivalent
0.5 in
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.